Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rod Stock 2 ft. L, 1-1/4" Dia.

  • Mfr # BULK-PR-AC-75

  • Zoro # G7284778


product price: $18.55
/ea

Key Features

Material
Acetal
Color
White
Length
2 ft.
Tensile Strength (PSI)
8500
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-AC-75
Zoro #
G7284778
UPC #
193005354022
Country of Origin
China

Dimensions

Length
2 ft.
Diameter
1-1/4"
Diameter Tolerance
+/-0.070 in
Length Tolerance
+/-1.000 in
Plastic Diameter Tolerance
+0.001/-0.039 in
Plastic Length
24 in
Plastic Diameter
1 1/4 in
Nominal Size
1 1/4 in dia x 2 ft L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rod Stock
Material
Acetal
Color
White
Tensile Strength (PSI)
8500
Min. Temp. (F)
-40 Degrees F
Type
General Purpose
Standards
UL 94 HB
Max. Temp. (F)
240 Degrees F
Impact Strength
1.1 ft-lb/in
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Friction Rating
Slippery
Water Absorption Rating
Good
Wear Factor
Excellent
Shape
Rod
Temperature Range
-50 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Water Absorption
0.22 %
Machinability
100 %
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Friction Coefficient
0.35
Tensile Strength
9,100 psi
Plastic Hardness
Rockwell M90
Maximum Temperature
180 Degrees F
Grade
Standard
Minimum Temperature
-50 Degrees F
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Flexural Modulus
2,400 MPa
Rockwell Hardness
90 HRM
Shore Hardness
85 Shore D
Dielectric Strength
20 kV/mm
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Weight
1.502 lb
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 1 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.