Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rod Stock 2 ft. L, 1" Dia.

  • Mfr # BULK-PR-AC-74

  • Zoro # G7284814


product price: $14.89
/ea

Key Features

Material
Acetal
Color
White
Length
2 ft.
Tensile Strength (PSI)
8500
Length Tolerance
+/-1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-AC-74
Zoro #
G7284814
UPC #
193005354015
Country of Origin
China

Dimensions

Length
2 ft.
Diameter
1"
Length Tolerance
+/-1.000 in
Diameter Tolerance
+0.003/-0.000 in
Plastic Length
24 in
Plastic Diameter
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Diameter Tolerance
+0.049/-0.009 in
Nominal Size
1 in dia x 2 ft L

Details

Item
Rod Stock
Material
Acetal
Color
White
Tensile Strength (PSI)
8500
Standards
UL 94 HB
Min. Temp. (F)
-40 Degrees F
Type
General Purpose
Max. Temp. (F)
240 Degrees F
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Tensile Strength
9,100 psi
Impact Strength
1.1 ft-lb/in
Friction Rating
Slippery
UV Resistant
No
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Friction Coefficient
0.35
Minimum Temperature
-50 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
Shape
Rod
Tensile Strength Rating
Good
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Water Absorption
0.22 %
Grade
Standard
Machinability
100 %
Water Absorption Rating
Good
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Weight
0.961 lb
Shore Hardness
85 Shore D
Wear Rate
Not Rated
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Flexural Modulus
2,400 MPa
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.