Zoro Homepage

White Acetal Rod Stock 2 ft. L, 4" Dia.

  • Mfr # BULK-PR-AC-83

  • Zoro # G7284857


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal
Color
White
Length
2 ft.
Tensile Strength (PSI)
8500
Diameter Tolerance
+0.200/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-AC-83
Zoro #
G7284857
UPC #
193005354084
Country of Origin
China

Dimensions

Length
2 ft.
Diameter
4"
Diameter Tolerance
+0.200/-0.000 in
Length Tolerance
+/-1.000 in
Plastic Diameter Tolerance
+0.116/-0.035 in
Plastic Length Tolerance
+/-1.000 in
Plastic Diameter
4 in
Nominal Size
4 in dia x 2 ft L
Plastic Length
24 in

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 4 in, White, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.