Zoro Homepage

White Acetal Sheet Stock 12" L x 12" W x 2" Thick

  • Mfr # BULK-PS-AC-9

  • Zoro # G2422063


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
2"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-9
Zoro #
G2422063
UPC #
193005032210
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
12"
Plastic Length
12"
Thickness
2.000"
Length
12"
Width
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.