Zoro Homepage

White Acetal Sheet Stock 24" L x 12" W x 1-1/2" Thick

  • Mfr # BULK-PS-AC-17

  • Zoro # G2421948


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-17
Zoro #
G2421948
UPC #
193005031398
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
24"
Thickness
1.500"
Width
12"
Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Acetal
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
White
Metal Detectable
Not Metal Detectable
Material
Acetal
Plastic Properties
Wear Material
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Standards
UL 94 HB
Impact Strength
1.1 ft-lb/in
Minimum Temperature
-50 Degrees F
UV Resistant
No
Friction Coefficient
0.35
Friction Rating
Slippery
Wear Factor
Excellent
Grade
Standard
Backing Type
No Backing
Water Absorption
0.22 %
Shape
Rectangle
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.172/-0.038 in
Plastic Density
0.051 lb/cu in
Temperature Range
-50 Degrees to 180 Degrees F
Machinability
100 %
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Impact Strength Rating
Poor
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Wear Rate
Not Rated
Rockwell Hardness
90 HRM
Product Form
Sheet
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
97 Shore D
Product Type
Plastic Sheet
Weight
22.1 lb
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,400 MPa
FDA Compliance
Not FDA Compliant
Elongation
37 %

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.