Zoro Homepage

White Acetal Sheet Stock 24" L x 24" W x 1-1/2" Thick

  • Mfr # BULK-PS-AC-26

  • Zoro # G2421939


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
1-1/2"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-26
Zoro #
G2421939
UPC #
193005031510
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
24"
Plastic Length
24"
Thickness
1.500"
Width
24"
Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Acetal
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
White
Metal Detectable
Not Metal Detectable
Material
Acetal
Plastic Properties
Wear Material
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Standards
UL 94 HB
Shape
Square
Maximum Temperature
180 Degrees F
UV Resistant
No
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Grade
Standard
Minimum Temperature
-50 Degrees F
Friction Coefficient
0.35
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Wear Factor
Excellent
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M90
Machinability
100 %
Backing Type
No Backing
Impact Strength
1.1 ft-lb/in
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.172/-0.038 in
Corrosion and Chemical Resistance
Fair
Water Absorption
0.22 %
Friction Rating
Slippery
Tensile Strength Rating
Good
FDA Compliance
Not FDA Compliant
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Shore Hardness
97 Shore D
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
2,400 MPa
Elongation
37 %
Product Form
Sheet
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Weight
44.1 lb

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.