Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Sheet Stock 24" L x 24" W x 3/8" Thick

  • Mfr # BULK-PS-AC-20

  • Zoro # G2422018


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-20
Zoro #
G2422018
UPC #
193005031459
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
24"
Thickness
0.375"
Length
24"
Width
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Acetal
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
White
Material
Acetal
Metal Detectable
Not Metal Detectable
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Plastic Properties
Wear Material
Standards
UL 94 HB
Backing Type
No Backing
Plastic Clarity
Opaque
Minimum Temperature
-50 Degrees F
Machinability
100 %
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Shape
Square
Friction Rating
Slippery
Plastic Hardness
Rockwell M90
Plastic Thickness Tolerance
+0.067/-0.009 in
Water Absorption Rating
Good
Impact Strength Rating
Poor
Water Absorption
0.22 %
Temperature Range
-50 Degrees to 180 Degrees F
Friction Coefficient
0.35
Plastic Density
0.051 lb/cu in
Impact Strength
1.1 ft-lb/in
Grade
Standard
Shore Hardness
97 Shore D
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Elongation
37 %
Product Type
Plastic Sheet
Flexural Modulus
2,400 MPa
UV-Resistant
Not UV-Resistant
Weight
11.1 lb
Rockwell Hardness
90 HRM
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Dielectric Strength
20 kV/mm

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.