Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Sheet Stock 6" L x 6" W x 1/2" Thick

  • Mfr # BULK-PS-AC-83

  • Zoro # G2422228


product price: $16.79
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-83
Zoro #
G2422228
UPC #
193005032142
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
6"
Thickness
0.500"
Length
6"
Width
6"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Acetal
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
White
Material
Acetal
Metal Detectable
Not Metal Detectable
Plastic Properties
Wear Material
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Standards
UL 94 HB
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Plastic Thickness Tolerance
+0.025/-0.041 in
Maximum Temperature
180 Degrees F
Machinability
100 %
UV Resistant
No
Impact Strength
1.1 ft-lb/in
Water Absorption Rating
Good
Water Absorption
0.22 %
Plastic Hardness Rating
Hard
Minimum Temperature
-50 Degrees F
Impact Strength Rating
Poor
Backing Type
No Backing
Friction Coefficient
0.35
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Grade
Standard
Tensile Strength Rating
Good
Shape
Square
Wear Factor
Excellent
Elongation
37 %
Wear Rate
Not Rated
Weight
1 lb
Flexural Modulus
2,400 MPa
Rockwell Hardness
90 HRM
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Shore Hardness
97 Shore D

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.