Zoro Homepage

White Acetal Sheet Stock 6" L x 6" W x 3/4" Thick

  • Mfr # BULK-PS-AC-85

  • Zoro # G2422273


product price: $20.99
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-85
Zoro #
G2422273
UPC #
193005032166
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Thickness
0.750"
Length
6"
Width
6"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Acetal
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
White
Material
Acetal
Metal Detectable
Not Metal Detectable
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Plastic Properties
Wear Material
Standards
UL 94 HB
Shape
Square
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.115/-0.019 in
Plastic Clarity
Opaque
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90
Temperature Range
-50 Degrees to 180 Degrees F
Friction Rating
Slippery
Backing Type
No Backing
Water Absorption
0.22 %
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Minimum Temperature
-50 Degrees F
Friction Coefficient
0.35
Impact Strength
1.1 ft-lb/in
UV Resistant
No
Plastic Hardness Rating
Hard
Machinability
100 %
Plastic Density
0.051 lb/cu in
Grade
Standard
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Weight
1.4 lb
Elongation
37 %
UV-Resistant
Not UV-Resistant
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
97 Shore D
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Flexural Modulus
2,400 MPa
Rockwell Hardness
90 HRM

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.