Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CACC-457

  • Zoro # G4385214


product price: $6.09
/ea
Sold in multiples of 2 for $12.18

Key Features

Material
Acrylic
Color
White
Thickness
0.187 in
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-457
Zoro #
G4385214
UPC #
193005012441
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
2 in
Thickness
0.187 in
Plastic Length
12 in
Nominal Size
2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.1875 in
Plastic Width
2 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
White
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Shape
Rectangular
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Grade
Standard
Friction Coefficient
0.8
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.005/-0.02 in
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Impact Strength
0.3 ft-lb/in
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Clarity
Opaque
UV Resistant
Yes
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
Not Rated
Fabrication
Cast
Light Transmission
8 %
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Weight
0.2 lb
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Scratch-Resistant
Scratch-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.