Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CACC-478

  • Zoro # G4385659


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Material
Acrylic
Color
White
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Thickness
0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-478
Zoro #
G4385659
UPC #
193005012458
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
2 in
Thickness
0.250 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 12 in L
Plastic Length
12 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
White
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Water Absorption
0.4 %
Minimum Temperature
40 Degrees F
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Impact Strength
0.3 ft-lb/in
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
Shape
Rectangular
Maximum Temperature
190 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength Rating
Poor
Grade
Standard
Plastic Thickness Tolerance
+0.006/-0.024 in
Water Absorption Rating
Poor
Plastic Density
0.043 lb/cu in
UV Resistant
Yes
Friction Coefficient
0.8
Tensile Strength Rating
Good
Machinability
Not Rated
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
Not Rated
Weight
0.26 lb
Fabrication
Cast
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Light Transmission
8 %
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Scratch-Resistant
Scratch-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.