Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-443

  • Zoro # G4384426


product price: $10.05
/ea

Key Features

Material
Acrylic
Color
White
Thickness
0.125 in
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-443
Zoro #
G4384426
UPC #
193005012687
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
4 in
Thickness
0.125 in
Nominal Size
4 in W x 24 in L
Plastic Width
4 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
White
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Plastic Density
0.043 lb/cu in
Grade
Standard
Impact Strength
0.3 ft-lb/in
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Plastic Thickness Tolerance
+0.003/-0.014 in
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Minimum Temperature
40 Degrees F
Wear Factor
Fair
Plastic Clarity
Opaque
Machinability
Not Rated
Shape
Rectangular
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Tensile Strength Rating
Good
Temperature Range
40 Degrees to 190 Degrees F
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Light Transmission
8 %
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Weight
0.54 lb
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Fabrication
Cast

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.