Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-485

  • Zoro # G4387628


product price: $16.65
/ea

Key Features

Material
Acrylic
Color
White
Durometer
Rockwell M95
Thickness
0.250 in
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-485
Zoro #
G4387628
UPC #
193005012700
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
4 in
Thickness
0.250 in
Nominal Size
4 in W x 24 in L
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
4 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
White
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Shape
Rectangular
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.006/-0.024 in
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
UV Resistant
Yes
Grade
Standard
Friction Coefficient
0.8
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Temperature Range
40 Degrees to 190 Degrees F
Wear Factor
Fair
Standards
Not Rated
Backing Type
No Backing
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Weight
1.03 lb
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
UV-Resistant
UV-Resistant
Light Transmission
8 %
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.