Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-438

  • Zoro # G4386060


product price: $10.05
/ea

Key Features

Material
Acrylic
Color
White
Thickness
0.125 in
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-438
Zoro #
G4386060
UPC #
193005012625
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
2 in
Thickness
0.125 in
Plastic Width
2 in
Plastic Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft
Nominal Size
2 in W x 48 in L

Details

Item
Acrylic Bar
Material
Acrylic
Color
White
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Impact Strength Rating
Poor
UV Resistant
Yes
Water Absorption Rating
Poor
Shape
Rectangular
Plastic Hardness Rating
Hard
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Grade
Standard
Wear Factor
Fair
Impact Strength
0.3 ft-lb/in
Tensile Strength Rating
Good
Water Absorption
0.4 %
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.003/-0.014 in
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Plastic Density
0.043 lb/cu in
Maximum Temperature
190 Degrees F
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
95 HRM
Light Transmission
8 %
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Weight
0.54 lb
Metal Detectable
Not Metal Detectable
Fabrication
Cast
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.