Zoro Homepage

White Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-444

  • Zoro # G4387156


product price: $16.45
/ea

Key Features

Material
Acrylic
Color
White
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-444
Zoro #
G4387156
UPC #
193005012717
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
4 in
Thickness
0.125 in
Nominal Size
4 in W x 48 in L
Plastic Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
4 in
Plastic Length
4 ft

Details

Item
Acrylic Bar
Material
Acrylic
Color
White
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
UV Resistant
Yes
Water Absorption
0.4 %
Plastic Hardness
Rockwell M95
Wear Factor
Fair
Temperature Range
40 Degrees to 190 Degrees F
Grade
Standard
Friction Coefficient
0.8
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Impact Strength Rating
Poor
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.003/-0.014 in
Shape
Rectangular
Friction Rating
Not Slippery
Impact Strength
0.3 ft-lb/in
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Weight
1.07 lb
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Light Transmission
8 %
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Fabrication
Cast
Shore Hardness
85 Shore D

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.