Zoro Homepage

White Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-465

  • Zoro # G4382509


product price: $20.89
/ea

Key Features

Material
Acrylic
Color
White
Temp. Range
40 Degrees to 190 Degrees F
Thickness
0.187 in
Durometer
Rockwell M95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-465
Zoro #
G4382509
UPC #
193005012731
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
4 in
Thickness
0.187 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft
Plastic Width
4 in
Plastic Thickness
0.1875 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
White
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Plastic Clarity
Opaque
Shape
Rectangular
Machinability
Not Rated
Water Absorption Rating
Poor
Minimum Temperature
40 Degrees F
Grade
Standard
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Friction Coefficient
0.8
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.005/-0.02 in
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Impact Strength
0.3 ft-lb/in
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Fabrication
Cast
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Light Transmission
8 %
Weight
1.57 lb
Wear Rate
Not Rated
Rockwell Hardness
95 HRM

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.