Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-486

  • Zoro # G4383367


product price: $25.79
/ea

Key Features

Material
Acrylic
Color
White
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Thickness
0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-486
Zoro #
G4383367
UPC #
193005012748
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
4 in
Thickness
0.250 in
Nominal Size
4 in W x 48 in L
Plastic Thickness
0.25 in
Plastic Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
4 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
White
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Temperature Range
40 Degrees to 190 Degrees F
Machinability
Not Rated
Grade
Standard
Plastic Clarity
Opaque
Wear Factor
Fair
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.006/-0.024 in
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Friction Coefficient
0.8
Water Absorption
0.4 %
Impact Strength
0.3 ft-lb/in
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
Shape
Rectangular
Plastic Hardness Rating
Hard
UV Resistant
Yes
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Fabrication
Cast
Weight
2.06 lb
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Light Transmission
8 %

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.