Zoro Homepage

White Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick

  • Mfr # PS-CACC-515

  • Zoro # G2550186


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.236"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-515
Zoro #
G2550186
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.236"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Length
12"
Width
12"
Thickness
0.236"

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
White
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Plastic Properties
Transparent
Material Color Family
White
Tensile Strength
11,030 psi
Plastic Grouping
Sheet Stock
Material Type
Standard Grade
Color Code
7328
Operating Temp. Range
32 Degrees to 170 Degrees F
Thickness Tolerance
+/-10%
Material
Acrylic
Tensile Strength Rating
Excellent
Maximum Temperature
170 Degrees F
Water Absorption
0.4 %
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Impact Strength
0.28 ft-lb/in
UV Resistant
Yes
Machinability
Not Rated
Plastic Hardness Rating
Hard
Wear Factor
Fair
Temperature Range
32 Degrees to 170 Degrees F
Minimum Temperature
32 Degrees F
Plastic Hardness
Rockwell M95
Corrosion and Chemical Resistance
Fair
Grade
Standard
Plastic Thickness Tolerance
+/-10%
Shape
Square
Plastic Clarity
Opaque
Friction Coefficient
0.8
Backing Type
No Backing
Standards
Not Rated
Plastic Density
0.043 lb/cu in
Light Transmission
0.2 %
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Weight
3.05 lb
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated
Elongation
Not Rated
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Rockwell Hardness
95 HRM
Flexural Modulus
2,746 MPa

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.234375 in, White, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.