White Acrylic/PVC Sheet Stock 12" L x 12" W x 0.188" Thick

  • Mfr # 539339-1
  • Zoro # G2275327
product price: 
$
14.19
/ea

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.1875 in
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
539339-1
Zoro #
G2275327
UPC #
-
Country of Origin
United States
Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
White
Color
White
Tensile Strength
6,000 psi
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Material Type
Textured
Material Color Family
White
Plastic Grouping
Sheet Stock
Impact Strength
18 ft-lb/in
Material
Acrylic/PVC
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Wear Factor
Fair
Plastic Clarity
Opaque
Grade
Standard
Machinability
75 %
Shape
Square
Tensile Strength Rating
Good
Friction Rating
Slippery
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Plastic Hardness Rating
Hard
Water Absorption
0.05 %
Minimum Adhesive Temperature
50 Degrees F
Plastic Density
1.47 g/cc
Maximum Adhesive Temperature
248 Degrees F
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Minimum Temperature
-40 Degrees F
Fabrication
Extruded
Light Transmission
0 %
Rockwell Hardness
110 HRM
Maximum Temperature
161 Degrees F
Flexural Modulus
330,000 psi
FDA Compliance
ISO 10993-5/10993-10
Product Form
Sheet
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
Shore Hardness
80 Shore D
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
UV-Resistant
Not UV-Resistant

Dimensions

Plastic Thickness
0.1875 in
Plastic Width
12"
Plastic Length
12"
Length
12"
Thickness
0.188"
Width
12"
Nominal Size
12 in W x 12 in L

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & reviews