White Acrylic/PVC Sheet Stock 12" L x 24" W x 0.188" Thick

  • Mfr # 539339-2

  • Zoro # G2275001


product price: $28.69
/ea

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.188"
Plastic Width
24"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
539339-2
Zoro #
G2275001
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.188"
Plastic Width
24"
Plastic Length
12"
Width
24"
Thickness
0.188"
Length
12"
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
White
Color
White
Plastic Grouping
Sheet Stock
Material Color Family
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Material Type
Textured
Tensile Strength
6,000 psi
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Impact Strength
18 ft-lb/in
Material
Acrylic/PVC
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Wear Factor
Fair
Grade
Standard
Shape
Rectangle
Friction Rating
Slippery
Machinability
75 %
UV Resistant
No
Plastic Density
1.47 g/cc
Maximum Adhesive Temperature
248 Degrees F
Water Absorption
0.05 %
Minimum Adhesive Temperature
50 Degrees F
Product Form
Sheet
Maximum Temperature
161 Degrees F
Flexural Modulus
330,000 psi
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
FDA Compliance
ISO 10993-5/10993-10
Rockwell Hardness
110 HRM
Minimum Temperature
-40 Degrees F
Light Transmission
0 %
Shore Hardness
80 Shore D
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.