Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acrylic/PVC Sheet Stock 24" L x 12" W x 0.125" Thick

  • Mfr # 506034-2

  • Zoro # G2275659


product price: $19.15
/ea

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506034-2
Zoro #
G2275659
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
24"
Thickness
0.125"
Width
12"
Length
24"
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
White
Color
White
Material Color Family
White
Material Type
Textured
Tensile Strength
6,000 psi
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Plastic Grouping
Sheet Stock
Impact Strength
18 ft-lb/in
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Material
Acrylic/PVC
Corrosion and Chemical Resistance
Excellent
Machinability
75 %
Plastic Hardness Rating
Hard
UV Resistant
No
Shape
Rectangle
Wear Factor
Fair
Tensile Strength Rating
Good
Friction Rating
Slippery
Plastic Clarity
Opaque
Water Absorption Rating
Good
Grade
Standard
Maximum Adhesive Temperature
248 Degrees F
Minimum Adhesive Temperature
50 Degrees F
Plastic Density
1.47 g/cc
Water Absorption
0.05 %
Static-Resistant
Not Static-Resistant
Shore Hardness
80 Shore D
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
Light Transmission
0 %
Minimum Temperature
-40 Degrees F
Product Type
Plastic Sheet
Maximum Temperature
161 Degrees F
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Rockwell Hardness
110 HRM
Product Form
Sheet
Flexural Modulus
330,000 psi
Scratch-Resistant
Scratch-Resistant
FDA Compliance
ISO 10993-5/10993-10

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.