Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acrylic/PVC Sheet Stock 48" L x 24" W x 0.063" Thick

  • Mfr # 506017-3

  • Zoro # G2275686


product price: $40.89
/ea

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.063"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506017-3
Zoro #
G2275686
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.063"
Plastic Width
24"
Plastic Length
48"
Width
24"
Length
48"
Thickness
0.063"
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
White
Color
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Material Color Family
White
Plastic Grouping
Sheet Stock
Material Type
Textured
Tensile Strength
6,000 psi
Material
Acrylic/PVC
Impact Strength
18 ft-lb/in
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Wear Factor
Fair
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Opaque
Water Absorption Rating
Good
UV Resistant
No
Tensile Strength Rating
Good
Grade
Standard
Shape
Rectangle
Machinability
75 %
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Minimum Adhesive Temperature
50 Degrees F
Plastic Density
1.47 g/cc
Water Absorption
0.05 %
Maximum Adhesive Temperature
248 Degrees F
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Shore Hardness
80 Shore D
Product Form
Sheet
FDA Compliance
ISO 10993-5/10993-10
Maximum Temperature
161 Degrees F
Light Transmission
0 %
UV-Resistant
Not UV-Resistant
Minimum Temperature
-40 Degrees F
Metal Detectable
Not Metal Detectable
Flexural Modulus
330,000 psi
Fabrication
Extruded
Rockwell Hardness
110 HRM
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.