White Acrylic/PVC Sheet Stock 48" L x 24" W x 0.250" Thick

  • Mfr # 541478-3

  • Zoro # G2275555


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541478-3
Zoro #
G2275555
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
48"
Width
24"
Length
48"
Thickness
0.250"
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
White
Color
White
Material Type
Textured
Material Color Family
White
Plastic Grouping
Sheet Stock
Tensile Strength
6,000 psi
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Material
Acrylic/PVC
Impact Strength
18 ft-lb/in
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Corrosion and Chemical Resistance
Excellent
Machinability
75 %
Water Absorption Rating
Good
Shape
Rectangle
Grade
Standard
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Friction Rating
Slippery
UV Resistant
No
Wear Factor
Fair
Maximum Adhesive Temperature
248 Degrees F
Minimum Adhesive Temperature
50 Degrees F
Water Absorption
0.05 %
Plastic Density
1.47 g/cc
Metal Detectable
Not Metal Detectable
Minimum Temperature
-40 Degrees F
Maximum Temperature
161 Degrees F
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
ISO 10993-5/10993-10
Light Transmission
0 %
Rockwell Hardness
110 HRM
Shore Hardness
80 Shore D
Fabrication
Extruded
Flexural Modulus
330,000 psi
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Product Form
Sheet

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.