Shop ZORO SELECT

White Acrylic/PVC Sheet Stock 96" L x 48" W x 0.250" Thick

  • Mfr # 541478
  • Zoro # G2275360

product price: 
$
587.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.25 in
Plastic Width
48"
Plastic Length
96"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
541478
Zoro #
G2275360
UPC #
-
Country of Origin
United States
Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
White
Color
White
Material Color Family
White
Tensile Strength
6,000 psi
Plastic Grouping
Sheet Stock
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Material Type
Textured
Impact Strength
18 ft-lb/in
Material
Acrylic/PVC
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
UV Resistant
No
Water Absorption Rating
Good
Grade
Standard
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Tensile Strength Rating
Good
Shape
Rectangle
Machinability
75 %
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Wear Factor
Fair
Plastic Density
1.47 g/cc
Maximum Adhesive Temperature
248 Degrees F
Minimum Adhesive Temperature
50 Degrees F
Water Absorption
0.05 %
Product Form
Sheet
Rockwell Hardness
110 HRM
Light Transmission
0 %
FDA Compliance
ISO 10993-5/10993-10
Scratch-Resistant
Scratch-Resistant
Shore Hardness
80 Shore D
Fabrication
Extruded
Flexural Modulus
330,000 psi
Minimum Temperature
-40 Degrees F
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Maximum Temperature
161 Degrees F

Dimensions

Plastic Thickness
0.25 in
Plastic Width
48"
Plastic Length
96"
Length
96"
Width
48"
Thickness
0.250"
Nominal Size
48 in W x 96 in L

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.