Zoro Homepage

White Cast Acrylic Acrylic Sheet 12" L x 12" W x 1/8" Thick

  • Mfr # PS-CACC-94

  • Zoro # G4376909


product price: $11.05
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-94
Zoro #
G4376909
UPC #
193005014179
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
White
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Friction Rating
Not Slippery
Grade
Standard
Backing Type
No Backing
Plastic Thickness Tolerance
+0.003/-0.014 in
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Shape
Square
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Impact Strength Rating
Poor
Friction Coefficient
0.8
UV Resistant
Yes
Wear Factor
Fair
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Maximum Temperature
190 Degrees F
Material
Acrylic
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Light Transmission
8 %
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Elongation
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Dielectric Strength
Not Rated
Shore Hardness
98 Shore D
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Weight
0.8 lb
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.