Zoro Homepage

White Cast Acrylic Acrylic Sheet 12" L x 12" W x 3/16" Thick

  • Mfr # PS-CACC-99

  • Zoro # G4376629


product price: $14.39
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-99
Zoro #
G4376629
UPC #
193005014186
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
White
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Material
Acrylic
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Machinability
Not Rated
Friction Coefficient
0.8
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Maximum Temperature
190 Degrees F
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Wear Factor
Fair
Temperature Range
40 Degrees to 190 Degrees F
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.005/-0.02 in
Shape
Square
Water Absorption
0.4 %
Grade
Standard
Minimum Temperature
40 Degrees F
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Standards
Not Rated
Wear Rate
Not Rated
Light Transmission
8 %
Fabrication
Cast
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Rockwell Hardness
95 HRM
Elongation
Not Rated
Shore Hardness
98 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Weight
1.18 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Product Form
Sheet
Product Type
Plastic Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.