Zoro Homepage

White Cast Acrylic Acrylic Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # PS-CACC-105

  • Zoro # G4374836


product price: $28.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-105
Zoro #
G4374836
UPC #
193005014223
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
White
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Backing Type
No Backing
UV Resistant
Yes
Minimum Temperature
40 Degrees F
Shape
Rectangle
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Friction Coefficient
0.8
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Material
Acrylic
Water Absorption Rating
Poor
Machinability
Not Rated
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Water Absorption
0.4 %
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Grade
Standard
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
Product Form
Sheet
Weight
3.1 lb
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Elongation
Not Rated
Flexural Modulus
Not Rated
Fabrication
Cast
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Light Transmission
8 %
Shore Hardness
98 Shore D
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.