Zoro Homepage

White Cast Acrylic Acrylic Sheet 24" L x 12" W x 3/16" Thick

  • Mfr # PS-CACC-100

  • Zoro # G4373655


product price: $23.35
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-100
Zoro #
G4373655
UPC #
193005014216
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
White
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Shape
Rectangle
Grade
Standard
UV Resistant
Yes
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.005/-0.02 in
Impact Strength Rating
Poor
Minimum Temperature
40 Degrees F
Material
Acrylic
Plastic Clarity
Opaque
Water Absorption
0.4 %
Tensile Strength Rating
Good
Friction Coefficient
0.8
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Backing Type
No Backing
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Wear Rate
Not Rated
Product Type
Plastic Sheet
Elongation
Not Rated
Product Form
Sheet
Fabrication
Cast
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Light Transmission
8 %
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Weight
2.35 lb
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.