Zoro Homepage

White Cast Acrylic Acrylic Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # PS-CACC-107

  • Zoro # G4373734


product price: $52.25
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-107
Zoro #
G4373734
UPC #
193005014339
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
White
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
Minimum Temperature
40 Degrees F
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Water Absorption
0.4 %
Grade
Standard
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Machinability
Not Rated
Backing Type
No Backing
Shape
Square
Plastic Thickness Tolerance
+0.006/-0.024 in
Material
Acrylic
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Wear Factor
Fair
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Standards
Not Rated
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated
Fabrication
Cast
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Elongation
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Form
Sheet
Weight
6.19 lb
Light Transmission
8 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.