Zoro Homepage

White Cast Acrylic Acrylic Sheet 24" L x 24" W x 3/16" Thick

  • Mfr # PS-CACC-102

  • Zoro # G4376489


product price: $40.39
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-102
Zoro #
G4376489
UPC #
193005014285
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
White
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Plastic Thickness Tolerance
+0.005/-0.02 in
Material
Acrylic
Plastic Density
0.043 lb/cu in
Shape
Square
Impact Strength Rating
Poor
UV Resistant
Yes
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Grade
Standard
Plastic Clarity
Opaque
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Friction Rating
Not Slippery
Maximum Temperature
190 Degrees F
Tensile Strength Rating
Good
Backing Type
No Backing
Plastic Hardness
Rockwell M95
Machinability
Not Rated
Wear Factor
Fair
Standards
Not Rated
Wear Rate
Not Rated
Weight
4.71 lb
Product Form
Sheet
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
Light Transmission
8 %
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Flexural Modulus
Not Rated
Fabrication
Cast
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.