Zoro Homepage

White Cast Acrylic Acrylic Sheet 48" L x 12" W x 1/4" Thick

  • Mfr # PS-CACC-106

  • Zoro # G4376586


product price: $52.25
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-106
Zoro #
G4376586
UPC #
193005014254
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
White
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Tensile Strength Rating
Good
Machinability
Not Rated
Backing Type
No Backing
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Shape
Rectangle
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Wear Factor
Fair
Water Absorption
0.4 %
Grade
Standard
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength Rating
Poor
Friction Coefficient
0.8
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Minimum Temperature
40 Degrees F
UV Resistant
Yes
Material
Acrylic
Plastic Thickness Tolerance
+0.006/-0.024 in
Water Absorption Rating
Poor
Standards
Not Rated
Fabrication
Cast
Rockwell Hardness
95 HRM
Shore Hardness
98 Shore D
Light Transmission
8 %
Weight
6.19 lb
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Elongation
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.