Zoro Homepage

White Cast Acrylic Acrylic Sheet 48" L x 48" W x 1/8" Thick

  • Mfr # PS-CACC-98

  • Zoro # G4374154


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-98
Zoro #
G4374154
UPC #
193005014353
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
White
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material Type
Standard
Minimum Temperature
40 Degrees F
Plastic Hardness
Rockwell M95
Shape
Square
UV Resistant
Yes
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
Material
Acrylic
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Impact Strength Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Grade
Standard
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.003/-0.014 in
Water Absorption Rating
Poor
Backing Type
No Backing
Friction Coefficient
0.8
Standards
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Shore Hardness
98 Shore D
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Weight
12.88 lb
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Light Transmission
8 %
Product Form
Sheet
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Elongation
Not Rated
UV-Resistant
UV-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.