Zoro Homepage

White Cast Acrylic Acrylic Sheet 48" L x 48" W x 3/16" Thick

  • Mfr # PS-CACC-103

  • Zoro # G4371808


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-103
Zoro #
G4371808
UPC #
193005014377
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
White
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Shape
Square
Plastic Density
0.043 lb/cu in
Machinability
Not Rated
Wear Factor
Fair
Backing Type
No Backing
Plastic Hardness Rating
Hard
Material
Acrylic
Tensile Strength Rating
Good
Temperature Range
40 Degrees to 190 Degrees F
UV Resistant
Yes
Maximum Temperature
190 Degrees F
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.005/-0.02 in
Plastic Hardness
Rockwell M95
Grade
Standard
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Friction Coefficient
0.8
Minimum Temperature
40 Degrees F
Water Absorption
0.4 %
Standards
Not Rated
Light Transmission
8 %
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Weight
18.82 lb
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Elongation
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
98 Shore D
Fabrication
Cast
Rockwell Hardness
95 HRM

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.