Zoro Homepage

White Cast Acrylic Acrylic Sheet 96" L x 48" W x 1/8" Thick

  • Mfr # PS-CACC-16

  • Zoro # G4375326


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-16
Zoro #
G4375326
UPC #
193005014407
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
White
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Material
Acrylic
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Friction Coefficient
0.8
Shape
Rectangle
Plastic Hardness Rating
Hard
Grade
Standard
Water Absorption
0.4 %
Plastic Clarity
Opaque
Plastic Density
0.043 lb/cu in
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Minimum Temperature
40 Degrees F
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Temperature Range
40 Degrees to 190 Degrees F
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Backing Type
No Backing
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.014 in
Standards
Not Rated
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Weight
25.76 lb
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Light Transmission
8 %
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.