Zoro Homepage

White Cast Acrylic Acrylic Sheet 96" L x 48" W x 3/16" Thick

  • Mfr # PS-CACC-17

  • Zoro # G4373269


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-17
Zoro #
G4373269
UPC #
193005014414
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
White
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.005/-0.02 in
Temperature Range
40 Degrees to 190 Degrees F
Plastic Density
0.043 lb/cu in
Shape
Rectangle
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Hardness Rating
Hard
Machinability
Not Rated
Maximum Temperature
190 Degrees F
UV Resistant
Yes
Backing Type
No Backing
Grade
Standard
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M95
Material
Acrylic
Friction Coefficient
0.8
Minimum Temperature
40 Degrees F
Standards
Not Rated
Fabrication
Cast
Weight
37.65 lb
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
98 Shore D
UV-Resistant
UV-Resistant
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Light Transmission
8 %
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.