Zoro Homepage

White Compressible ePTFE Rectangle Stock 12" L x 3" W x 1/8" Thick

  • Mfr # BULK-PS-EPTFE-39

  • Zoro # G7282355


product price: $28.39
/ea

Key Features

Plastic Material
Compressible ePTFE
Plastic Thickness
1/8"
Plastic Width
3"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-39
Zoro #
G7282355
UPC #
193005347574
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
3"
Plastic Length
12"
Length
1 ft
Thickness
0.125 in
Width
3 in
Nominal Size
3 in W x 12 in L

Description

ePTFE Bar, ePTFE, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 2,400 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Excellent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.