Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Compressible ePTFE Rectangle Stock, 2,400 psi

  • Mfr # BULK-PS-EPTFE-37

  • Zoro # G3326515


product price: $39.75
/ea

Key Features

Plastic Material
Compressible ePTFE
Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-37
Zoro #
G3326515
UPC #
193005347550
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
24"
Thickness
0.125 in
Width
2 in
Length
2 ft
Nominal Size
2 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
Compressible ePTFE
Plastic Color
White
Color
White
Tensile Strength
2,400 psi
Material
PTFE
Resistant To
Chemicals, High Temperatures
Temp. Range
-410 Degrees to 500 Degrees F
Standards
FDA
Wear Factor
Excellent
Plastic Density
0.033 lb/cu in
Impact Strength Rating
Not Rated
UV Resistant
Yes
Shape
Rectangular
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Temperature Range
-410 Degrees to 500 Degrees F
Minimum Temperature
-410 Degrees F
Plastic Clarity
Opaque
Grade
Standard
Maximum Temperature
500 Degrees F
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Water Absorption
Not Rated
Backing Type
No Backing
Impact Strength
Not Rated
Friction Coefficient
Not Rated
Rockwell Hardness
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Weight
0.2 lb
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant

Description

ePTFE Bar, ePTFE, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 2,400 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Excellent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.