Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Compressible ePTFE Rectangle Stock 24" L x 1" W x 1/4" Thick

  • Mfr # BULK-PS-EPTFE-34

  • Zoro # G7282574


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
Compressible ePTFE
Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-34
Zoro #
G7282574
UPC #
193005347529
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
24"
Length
2 ft
Width
1 in
Thickness
0.25 in
Nominal Size
1 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
Compressible ePTFE
Plastic Color
White
Color
White
Temp. Range
-410 Degrees to 500 Degrees F
Resistant To
Chemicals, High Temperatures
Material
EPTFE
Standards
FDA
Tensile Strength
2,400 psi
Impact Strength Rating
Not Rated
Plastic Density
0.033 lb/cu in
UV Resistant
Yes
Minimum Temperature
-410 Degrees F
Wear Factor
Excellent
Water Absorption Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Maximum Temperature
500 Degrees F
Corrosion and Chemical Resistance
Excellent
Shape
Rectangular
Machinability
Not Rated
Temperature Range
-410 Degrees to 500 Degrees F
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Water Absorption
Not Rated
Friction Coefficient
Not Rated
Impact Strength
Not Rated
Backing Type
No Backing
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Weight
0.2 lb
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
Not Rated
Shore Hardness
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated

Description

ePTFE Bar, ePTFE, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 2,400 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Excellent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.