Zoro Homepage

White Compressible ePTFE Sheet Stock 12" L x 12" W x 1/16" Thick

  • Mfr # BULK-PS-EPTFE-2

  • Zoro # G7282136


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Plastic Material
Compressible ePTFE
Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-2
Zoro #
G7282136
UPC #
193005037246
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
12"
Width
12"
Length
12"
Thickness
0.063"
Nominal Size
12 in W x 12 in L

Description

ePTFE Sheet, ePTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 2,400 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -410 Degrees to 500 Degrees F, Plastic Density 0.033 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.