Zoro Homepage

White Compressible ePTFE Sheet Stock 12" L x 12" W x 1/32" Thick

  • Mfr # BULK-PS-EPTFE-1

  • Zoro # G3326393


product price: $71.55
/ea

Key Features

Plastic Material
Compressible ePTFE
Plastic Thickness
1/32"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-1
Zoro #
G3326393
UPC #
193005037222
Country of Origin
China

Dimensions

Plastic Thickness
1/32"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
0.031"
Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Compressible ePTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
White
Tensile Strength
2,400 psi
Operating Temp. Range
-410 Degrees to 500 Degrees F
Material Type
Food Grade
Plastic Properties
Chemical Resistant, Compressible, High Temperature
Material Color Family
White
Thickness Tolerance
+/-10%
Standards
FDA
Impact Strength
Not Rated
Material
PTFE
Plastic Density
0.033 lb/cu in
Wear Factor
Excellent
UV Resistant
Yes
Plastic Hardness Rating
Not Rated
Impact Strength Rating
Not Rated
Corrosion and Chemical Resistance
Excellent
Grade
Standard
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Excellent
Maximum Temperature
500 Degrees F
Plastic Clarity
Opaque
Shape
Square
Tensile Strength Rating
Poor
Machinability
Not Rated
Backing Type
No Backing
Minimum Temperature
-410 Degrees F
Temperature Range
-410 Degrees to 500 Degrees F
Water Absorption
Not Rated
Friction Coefficient
Not Rated
Elongation
Not Rated
Rockwell Hardness
Not Rated
Shore Hardness
Not Rated
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
0.2 lb
Product Type
Plastic Sheet
Light Transmission
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant

Description

ePTFE Sheet, ePTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Tensile Strength 2,400 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -410 Degrees to 500 Degrees F, Plastic Density 0.033 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.