Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Compressible ePTFE Sheet Stock 12" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-EPTFE-5

  • Zoro # G3326384


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Compressible ePTFE
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-5
Zoro #
G3326384
UPC #
193005037277
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.250"
Width
12"
Length
12"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Compressible ePTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
White
Thickness Tolerance
+/-10%
Material Type
Food Grade
Material Color Family
White
Operating Temp. Range
-410 Degrees to 500 Degrees F
Tensile Strength
2,400 psi
Plastic Properties
Chemical Resistant, Compressible, High Temperature
Standards
FDA
Impact Strength
Not Rated
Material
PTFE
UV Resistant
Yes
Water Absorption Rating
Excellent
Impact Strength Rating
Not Rated
Backing Type
No Backing
Corrosion and Chemical Resistance
Excellent
Shape
Square
Plastic Hardness Rating
Not Rated
Minimum Temperature
-410 Degrees F
Plastic Thickness Tolerance
+/-10%
Plastic Density
0.033 lb/cu in
Grade
Standard
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Temperature Range
-410 Degrees to 500 Degrees F
Wear Factor
Excellent
Maximum Temperature
500 Degrees F
Machinability
Not Rated
Friction Rating
Very Slippery
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Light Transmission
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Rockwell Hardness
Not Rated
Elongation
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Weight
1.2 lb

Description

ePTFE Sheet, ePTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 2,400 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -410 Degrees to 500 Degrees F, Plastic Density 0.033 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.