Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Compressible ePTFE Sheet Stock 15" L x 15" W x 1/16" Thick

  • Mfr # BULK-PS-EPTFE-23

  • Zoro # G7282459


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Compressible ePTFE
Plastic Thickness
1/16"
Plastic Width
15"
Plastic Length
15"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-23
Zoro #
G7282459
UPC #
193005335670
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
15"
Plastic Length
15"
Width
15"
Length
15"
Thickness
0.063"
Nominal Size
15 in W x 15 in L

Details

Item
ePTFE Sheet
Plastic Material
Compressible ePTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
White
Impact Strength
Not Rated
Plastic Properties
Chemical Resistant, Compressible, High Temperature
Standards
FDA
Tensile Strength
2,400 psi
Material
EPTFE
Tensile Strength Rating
Poor
Shape
Square
Plastic Density
0.033 lb/cu in
Maximum Temperature
500 Degrees F
Backing Type
No Backing
Plastic Hardness Rating
Not Rated
Friction Rating
Very Slippery
Minimum Temperature
-410 Degrees F
Wear Factor
Excellent
Grade
Standard
Temperature Range
-410 Degrees to 500 Degrees F
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Impact Strength Rating
Not Rated
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Weight
0.5 lb
FDA Compliance
Not FDA Compliant
Product Form
Sheet
UV-Resistant
UV-Resistant
Shore Hardness
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Elongation
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Light Transmission
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
Not Rated
Wear Rate
Not Rated

Description

ePTFE Sheet, ePTFE, Grade Standard, Plastic Length 15 in, Plastic Width 15 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 2,400 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -410 Degrees to 500 Degrees F, Plastic Density 0.033 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.