Zoro Homepage

White Compressible ePTFE Sheet Stock 15" L x 15" W x 1/64" Thick

  • Mfr # BULK-PS-EPTFE-21

  • Zoro # G7282328


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Plastic Material
Compressible ePTFE
Plastic Thickness
1/64"
Plastic Width
15"
Plastic Length
15"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-21
Zoro #
G7282328
UPC #
193005335656
Country of Origin
China

Dimensions

Plastic Thickness
1/64"
Plastic Width
15"
Plastic Length
15"
Nominal Size
15 in W x 15 in L
Length
15"
Width
15"
Thickness
0.016"

Details

Item
ePTFE Sheet
Plastic Material
Compressible ePTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
White
Standards
FDA
Tensile Strength
2,400 psi
Impact Strength
Not Rated
Plastic Properties
Chemical Resistant, Compressible, High Temperature
Material
EPTFE
Temperature Range
-410 Degrees to 500 Degrees F
Tensile Strength Rating
Poor
Impact Strength Rating
Not Rated
UV Resistant
Yes
Plastic Hardness Rating
Not Rated
Grade
Standard
Plastic Thickness Tolerance
+/-10%
Shape
Square
Machinability
Not Rated
Plastic Density
0.033 lb/cu in
Wear Factor
Excellent
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Backing Type
No Backing
Plastic Clarity
Opaque
Maximum Temperature
500 Degrees F
Minimum Temperature
-410 Degrees F
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
Not Rated
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Light Transmission
Not Rated
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Weight
0.2 lb
Wear Rate
Not Rated
Rockwell Hardness
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

ePTFE Sheet, ePTFE, Grade Standard, Plastic Length 15 in, Plastic Width 15 in, Plastic Thickness 0.016 in, White, Plastic Clarity Opaque, Tensile Strength 2,400 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -410 Degrees to 500 Degrees F, Plastic Density 0.033 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.