Zoro Homepage

White Compressible ePTFE Sheet Stock 15" L x 15" W x 1/8" Thick

  • Mfr # BULK-PS-EPTFE-24

  • Zoro # G3326339


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Compressible ePTFE
Plastic Thickness
1/8"
Plastic Width
15"
Plastic Length
15"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-24
Zoro #
G3326339
UPC #
193005335687
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
15"
Plastic Length
15"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.125"
Width
15"
Length
15"
Nominal Size
15 in W x 15 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Compressible ePTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
White
Plastic Properties
Chemical Resistant, Compressible, High Temperature
Operating Temp. Range
-410 Degrees to 500 Degrees F
Thickness Tolerance
+/-10%
Material Type
Food Grade
Tensile Strength
2,400 psi
Standards
FDA
Material Color Family
White
Impact Strength
Not Rated
Material
PTFE
Temperature Range
-410 Degrees to 500 Degrees F
Minimum Temperature
-410 Degrees F
Plastic Thickness Tolerance
+/-10%
Wear Factor
Excellent
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Shape
Square
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Water Absorption Rating
Excellent
Plastic Hardness Rating
Not Rated
Plastic Clarity
Opaque
Grade
Standard
Friction Rating
Very Slippery
Maximum Temperature
500 Degrees F
Impact Strength Rating
Not Rated
Tensile Strength Rating
Poor
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Light Transmission
Not Rated
Shore Hardness
Not Rated
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Weight
1 lb

Description

ePTFE Sheet, ePTFE, Grade Standard, Plastic Length 15 in, Plastic Width 15 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 2,400 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -410 Degrees to 500 Degrees F, Plastic Density 0.033 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.