Zoro Homepage

White Compressible ePTFE Sheet Stock 30" L x 30" W x 1/32" Thick

  • Mfr # BULK-PS-EPTFE-17

  • Zoro # G7282319


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Compressible ePTFE
Plastic Thickness
1/32"
Plastic Width
30"
Plastic Length
30"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-17
Zoro #
G7282319
UPC #
193005328092
Country of Origin
China

Dimensions

Plastic Thickness
1/32"
Plastic Width
30"
Plastic Length
30"
Thickness
0.031"
Length
30"
Width
30"
Nominal Size
30 in W x 30 in L

Details

Item
ePTFE Sheet
Plastic Material
Compressible ePTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
White
Plastic Properties
Chemical Resistant, Compressible, High Temperature
Standards
FDA
Tensile Strength
2,400 psi
Impact Strength
Not Rated
Material
EPTFE
Friction Rating
Very Slippery
UV Resistant
Yes
Plastic Thickness Tolerance
+/-10%
Plastic Density
0.033 lb/cu in
Grade
Standard
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Water Absorption Rating
Excellent
Backing Type
No Backing
Plastic Clarity
Opaque
Wear Factor
Excellent
Temperature Range
-410 Degrees to 500 Degrees F
Minimum Temperature
-410 Degrees F
Impact Strength Rating
Not Rated
Plastic Hardness Rating
Not Rated
Maximum Temperature
500 Degrees F
Shape
Square
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Light Transmission
Not Rated
Flexural Modulus
Not Rated
Weight
1 lb
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
Not Rated
Shore Hardness
Not Rated
Elongation
Not Rated

Description

ePTFE Sheet, ePTFE, Grade Standard, Plastic Length 30 in, Plastic Width 30 in, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Tensile Strength 2,400 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -410 Degrees to 500 Degrees F, Plastic Density 0.033 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.