Zoro Homepage

White Compressible ePTFE Sheet Stock 6" L x 6" W x 1/32" Thick

  • Mfr # BULK-PS-EPTFE-27

  • Zoro # G7282486


product price: $29.55
/ea

Key Features

Plastic Material
Compressible ePTFE
Plastic Thickness
1/32"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-27
Zoro #
G7282486
UPC #
193005328139
Country of Origin
China

Dimensions

Plastic Thickness
1/32"
Plastic Width
6"
Plastic Length
6"
Length
6"
Thickness
0.031"
Width
6"
Nominal Size
6 in W x 6 in L

Details

Item
ePTFE Sheet
Plastic Material
Compressible ePTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
White
Tensile Strength
2,400 psi
Impact Strength
Not Rated
Standards
FDA
Plastic Properties
Chemical Resistant, Compressible, High Temperature
Material
EPTFE
Wear Factor
Excellent
Minimum Temperature
-410 Degrees F
Friction Rating
Very Slippery
Temperature Range
-410 Degrees to 500 Degrees F
Plastic Hardness Rating
Not Rated
Water Absorption Rating
Excellent
Impact Strength Rating
Not Rated
Shape
Square
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Plastic Density
0.033 lb/cu in
Grade
Standard
Machinability
Not Rated
UV Resistant
Yes
Backing Type
No Backing
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+/-10%
Maximum Temperature
500 Degrees F
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Light Transmission
Not Rated
Rockwell Hardness
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Weight
0.1 lb
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet

Description

ePTFE Sheet, ePTFE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Tensile Strength 2,400 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -410 Degrees to 500 Degrees F, Plastic Density 0.033 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.