Zoro Homepage

White Compressible ePTFE Sheet Stock 6" L x 6" W x 1/4" Thick

  • Mfr # BULK-PS-EPTFE-30

  • Zoro # G7282599


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Compressible ePTFE
Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-30
Zoro #
G7282599
UPC #
193005335700
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Width
6"
Length
6"
Thickness
0.250"
Nominal Size
6 in W x 6 in L

Description

ePTFE Sheet, ePTFE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 2,400 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -410 Degrees to 500 Degrees F, Plastic Density 0.033 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.