Zoro Homepage

White Compressible ePTFE Sheet Stock 60" L x 60" W x 1/4" Thick

  • Mfr # BULK-PS-EPTFE-15

  • Zoro # G7282249


product price: $5,589.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Compressible ePTFE
Plastic Thickness
1/4"
Plastic Width
60"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-15
Zoro #
G7282249
UPC #
193005335717
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
60"
Plastic Length
60"
Nominal Size
60 in W x 60 in L
Thickness
0.250"
Length
60"
Width
60"

Details

Item
ePTFE Sheet
Plastic Material
Compressible ePTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
White
Impact Strength
Not Rated
Plastic Properties
Chemical Resistant, Compressible, High Temperature
Standards
FDA
Tensile Strength
2,400 psi
Material
EPTFE
UV Resistant
Yes
Impact Strength Rating
Not Rated
Plastic Clarity
Opaque
Plastic Density
0.033 lb/cu in
Grade
Standard
Friction Rating
Very Slippery
Machinability
Not Rated
Plastic Thickness Tolerance
+/-10%
Wear Factor
Excellent
Water Absorption Rating
Excellent
Plastic Hardness Rating
Not Rated
Corrosion and Chemical Resistance
Excellent
Shape
Square
Backing Type
No Backing
Minimum Temperature
-410 Degrees F
Tensile Strength Rating
Poor
Temperature Range
-410 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Light Transmission
Not Rated
Weight
29.7 lb
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Shore Hardness
Not Rated
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Rockwell Hardness
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant

Description

ePTFE Sheet, ePTFE, Grade Standard, Plastic Length 5 ft, Plastic Width 5 ft, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 2,400 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -410 Degrees to 500 Degrees F, Plastic Density 0.033 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.