White Cover, 16 Gaug
Mfr # P1815KIT
Zoro # G0650605
product price: $55.69
/eaKey Features
Drum Cover Style
Open Head Lid
Drum Cover Color
White
Drum Cover Material
Steel
Number of Openings
0
Drum Cover Opening Dia.
No Openings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1815KIT
Zoro #
G0650605
UPC #
-
Country of Origin
United States
Dimensions
Drum Cover Opening Dia.
No Openings
Outside Dia.
18 1/2 in
Outside Diameter
18 1/2 in
For Drum Outside Diameter
18 1/2 in
Description
Drum Cover, Compatible Drum Grainger Part Number 5ERJ3, Compatible Drum Manufacturer Part Number HM3001, Center Opening Diameter Not Applicable, Cover Color White, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 20 to 30 gal, For Drum Outside Diameter 18 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Corrosion Resistant, Seal Material EPDM Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.