Zoro Homepage

White Cover, 16 Gauge

  • Mfr # P2215KIT

  • Zoro # G2587471


product price: $64.19
/ea

Key Features

Drum Cover Style
Open Head Lid
Drum Cover Color
White
Drum Cover Material
Steel
Number of Openings
0
Drum Cover Opening Dia.
No Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2215KIT
Zoro #
G2587471
UPC #
-
Country of Origin
United States

Dimensions

Drum Cover Opening Dia.
No Openings
Outside Dia.
23 in
Outside Diameter
23 in
For Drum Outside Diameter
23 in

Details

Drum Cover Style
Open Head Lid
Drum Cover Color
White
Drum Cover Material
Steel
Number of Openings
0
For Use With
19K316, 1HBH2, 20UK77, 20UK78, 2GTY3, 4GY35, 8CPP2
Item
Drum Cover
Drum Lid Color
White
Includes
Gasket
Gauge
16
Seal Material
EPDM Rubber
Color
White
Includes Gasket
Gasket Included
Compatible Drum Manufacturer Part Number
CQ5508, HM5502, HM5502Q
For Drum Capacity
55 gal
Number of Bung Holes
0
Cover Material
Steel
Drum Closure
Open Head Lid
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
For Drum Type
Open Head Steel Drums
Resistance Properties
Corrosion Resistant
Fusible Link
Fusible Link Not Included
Cover Color
White
Cover Material Gauge
16 ga

Description

Drum Cover, Compatible Drum Grainger Part Number 1HBH2, 2GTY3, 4GY35, Compatible Drum Manufacturer Part Number CQ5508, HM5502, HM5502Q, Center Opening Diameter Not Applicable, Cover Color White, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 in, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Corrosion Resistant, Seal Material EPDM Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.